Global™ 1900 Series Freestanding Box/Box/File Pedestal 15"W x 22-5/8"D x 27-5/8"H Desert Putty
Write a Review
|
Questions & Answers (0)
Product Description
Standard with a counterweight. Pedestals are 15"W x 22-5/8"D x 27-5/8"H. Angled pull. Standard with lock. 1 file, 2 box drawers. 1900P Files are standard with height adjustable levelling glides. Cabinets are 19-1/4" deep with 12" high drawers. Mechanical interlock system prevents tipping by allowing only one drawer to be open at a time. Central core removable cam locks. Worksurface supporting models have holes drilled in top to attach underneath a worksurface. Features Angled Recessed Full Pull and ball bearing suspension.
PRICE
$359.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 22-5/8 in |
| Height | 27-5/8 in |
| Min Width | 15 in |
| Max Depth | 22-5/8 in |
| Min Depth | 22-5/8 in |
| Max Width | 15 in |
Product Details
| Lock Type | Keyed Lock |
| File Size Type | Box/Box/File |
| Color | Putty |
| Series | 1900 Series |
| Number of Drawers | 3 |
| Handle Type | Angled Pull |
| Casters | No |
| Glides Included | Yes |
| Material | Steel |
| Manufacturers Part Number | 19FP23BBF-DPT |
| Base Type | Leveling Feet |
| Lock Included | Yes |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |