- 0.5 hp Belt Sander 12000 rpm
- Spiral-Bevel Gears
- Lockoff Lever
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Included 571-618F contact arm, Hex key for head positioning
Sioux® Tools Belt Sander, 0.5Hp, 18000Rpm, Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$949.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Height | 2-1/2 in |
| Weight | 6 lbs |
| Air Inlet | 3/8 in |
| Pad Size | 3/4 X 18 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Angle Sander |
| CFM | 23 CFM |
| Horsepower | 0.5 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Sander |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Belt Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | SBS05S12 |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |