Satco 90-1545 Vertical Screw Down GX23 and GX23-2 Base
Write a Review
|
Questions & Answers (0)
Product Description
For CF13DS and CF13DD
PRICE
$2.28
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Vertical Screw Down |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 90-1545 |
| Base Type | GX23, GX23-2 |
| Brand | Satco |