- Very Fine shred has a soft feel and also helps support and protects your items
- The finer cut allows you to shape the shred into place
- This 1/20" straight, decorative fill easily fits small crevices and creative displays
Model # :WBB3203835
MPN #: CPVF10K
Very Fine Shredded Paper, 10 lbs., Kraft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Basis Weight | 10 lbs |
Product Details
| Type | Finely Shredded Crinkle Paper |
| Material | Paper |
| Package Quantity | 1 |
| Color | Kraft |
| Manufacturers Part Number | CPVF10K |
| Recyclable | Yes |