Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemtor

Model # :WBB449121

MPN #: 846427-3

Gemtor 846427-3, Vest Full-Body Harness - Hi-Viz Yellow - Large

Product Description
Designed for comfort and ease of use, the harness/vest combo is ideal for busy locations where worker safety and sight recognition are required.

Features:
  • 100% Polyester shell and mesh liner.
  • Heavy duty Nylon zipper for Front Closure.
  • ANSI compliant reflective strips in vertical and horizontal fashion around vest.
  • Nylon edging around sleeve and neck openings.
  • Zipper access at bottom for retention of leg straps when not in use. Also allows access for inspection and cleaning purposes.
  • Lightweight and comfortable.
  • Dorsal (Back) D-Ring for fall arrest connection.
  • Pass thru chest and leg strap buckles allow for rapid and easy donning.
  • Meets OSHA, ANSI Z359. 1, ANSI A10. 32, ANSI/ISEA 107-2004 Class 2. CSA Z259. 10 approved.
  • 846427-3 -Vest Harness, Hi-Viz Class 2, Large
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
SizeL

Product Details

TypePositioning Harness
BeltNo
ColorYellow
SeriesHi-Visibility
Front D-RingNo
Webbing MaterialPolyester
Side D RingNo
StyleVest
Leg Connection TypePass-Thru
Back D-RingNo
MaterialPolyester Web
DescriptionVest Full-Body Harness, L
Connection StyleQuick Connect Chest & Leg Straps
D-RingBack
Manufacturers Part Number846427-3
Leg Strap BuckleMating
Chest Strap BucklePass-Through
BrandGemtor