Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB047905

MPN #: 7012815465

DBI-Sala™ Vest Style Harness 1103875, W/Back & Side D-Rings, Pass Through Legs, Universal

Product Description
Delta™ Vest Style Harnesses W/Back & Side D-Rings, Pass Through Legs, Universal

There's a lot of industry buzz around the new Delta™. It combines a set of industry-first advancements with popular features that made Delta™ the workhorse of the industry. Its patented No-Tangle design redefined convenience in full body harnesses. Now, Delta™ represents the culmination of more than two decades of harness manufacturing know-how, research and design.

Advanced:

Delta™ incorporates a spring-loaded, stand-up dorsal D-ring to help you make fast, easy and safe connections. Our exclusive i-Safe™ system gives you an efficient, digital way of recording and storing information on inspections. Delta™ also proves its workhorse standing with a 420lb carrying capacity.

Convenient:

Our patented triangular design gives the Delta™ harness a shape of its own. The harness falls into place, allowing you to don it quickly and easily. Revolver™ torso adjusters make adjustments fast and secure, and Tech-Lite™ aluminum alloy buckles reduce both the weight you carry and the energy required to do your job during the course of a day.

Comfortable:

Because Delta™ holds a basic shape, shoulder straps don't rub your neck raw. Made with soft, breathable materials, the Delta™ comfort hip pad ergonomically supports your back and hips while bearing heavy loads.

Features

  • Lanyard Keepers: Delta™ lanyard keepers hold your unused snap hooks and help reduce trip hazards.
  • Revolver ™ Vertical Torso Adjuster: Simple and fast adjustment that eliminates loose ends and locks into place preventing slippage.
  • Repel™ Webbing: Water repellant to reduce attraction of mold and dirt also has up to 5 times more abrasion resistance.
  • Delta ™ Comfort Hip Pad: Improved ergonomic fit and feel It's constructed with a soft, breathable interior that's more comfortable and supports your back and hips better while you are carrying a heavy load.
  • Stand Up Dorsal D-ring: Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system.
  • No Tangle Design: Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned.
  • Built-in Impact Indicators: Rip-stitch indicators allow you to inspect the harness at a glance, for prior damaging impact loads.
  • 420lb Capacity: Large capacity adds to tool carrying options and jobsite flexibility.
  • Protected Labels with I-Safe™: A VELCRO®Brand
  • Cover protects harness labels and holds DBI-SALA's i-Safe identification tag. It gives you an efficient way of recording and storing information on inspections.


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$259.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeUniversal

Product Details

Ring TypeBack & Side D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationHip
MaterialPolyester Web
Manufacturers Part Number7012815465
Leg Strap BuckleMating
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypePositioning Harness
BeltNo
PaddingHip Pad
ColorYellow
SeriesDelta
Front D-RingYes
D-Ring MaterialSteel
StyleVest
Leg Connection TypePass-Thru
Back D-RingYes
DescriptionDelta™ Vest-Style Positioning Harness
D-RingBack, Side
Arc-Flash Rated HarnessYes
Torso AdjustmentCam