Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825182

MPN #: 7100237065

3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113010, Back D-Ring, Locking, XL

Product Description
3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113010, Back D-Ring, Locking, XL1113010

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit NEX™.
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Loops for body belt
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
PRICE
$625.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeXL

Product Details

Ring TypeBack D-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationHip, Leg, Shoulder
Chest Connection TypeDuo-Lok™ Quick Connect
MaterialPolyester Web
Manufacturers Part Number7100237065
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeClimbing Harness, Fall Arrest Harness, Positioning Harness
BeltNo
PadHip Pad, Leg Pads, Shoulder Pads
ColorYellow
SeriesExoFit NEX
Front D-RingNo
D-Ring MaterialAluminum
StyleVest
Leg Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
D-RingBack
DescriptionExoFit NEX™ Vest Style Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver