Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988477

MPN #: PTB-40

40" Diameter HD Precision Turret Bearing PTB-40 6000 Lb. Capacity

Product Description
HEAVY-DUTY PRECISION TURRET BEARING
The Precision Turret Bearing is ideal for Consistent Turntable Maneuvering. This low-profile unit can be used as a stand-alone carousel in high aerial or radial load applications, or where the load overhangs the carousel, as the bearings are able to meet the most precise degree of rotation for consistent turntable maneuvering. High-strength steel alloy rotation rings have a superior plated finish for corrosion resistance and have grease access points for easy maintenance. Captured ball bearings are shielded on both sides to retain grease and provide smooth rotation with no wobble. Rotating carousel features multiple bolt locations for easy mounting.
PRICE
$2,519.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-1/4 in
Weight185 lbs
Carousel Outside Diameter40 in
Max Weight Capacity6000 lbs

Product Details

Assembly RequiredNo
TypeHeavy Duty Precision Turret Bearing
MaterialSteel
Manufacturers Part NumberPTB-40
Weight Capacity Range5001 to 7000 lbs
BrandVestil