Vestil All Terrain Manual Pallet Jack, 2500 lb. Capacity, 64"W x 32"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
All Terrain, pneumatic tire Pallet Truck & Skid Jack is ideal for use at construction sites, lumber yards, nurseries and golf courses, as the huge load and steer wheels roll smoothly over rough and uneven surfaces. Sealed wheel bearings offer extended life in outdoor use. Strong welded steel frame. Operates like a standard pallet truck skid jack with pump handle and 3-function hand control (raise, neutral, lower). 22" pneumatic load wheels, 10" pneumatic steer wheels and 32"L x 4-1/2"W forks that adjust from 9-1/2" to 26" wide. 64"W x 50"L overall with 48" usable straddle width between outriggers. 3" lowered height, 9" raised height and 120° steer arc. 2500 lb. capacity at 12" load center; 2000 lb. at 15" load center; 1500 lb. at 24" load center.
PRICE
$2,362.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 64 in |
| Height | 50-3/8 in |
| Lowered Height | 3 in |
| Raised Height | 9 in |
| Weight Capacity | 2500 lbs |
| Weight | 546 lbs |
| Fork Length | 32 in |
| Fork Width | 4-3/4 in |
| Distance Between Forks | 0 - 17-1/4 in |
| Fork Thickness | 2 in |
| Distance Across Forks | 8-1/2 - 26-3/4 in |
| Between Straddle | 50 in |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | ALL-T-HD |
| Brand | Vestil |
| Type | Manual All Terrain Pallet Jack |
| Color | Yellow |
| Wheel Type | Pneumatic |
| Steer Arc Degrees | 120 ° |
| Load Wheel Material | Rubber |
| Entry Rollers | No |
| Steer Wheel Material | Rubber |
Warranty
| Warranty | 1 Year |