Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3167956

MPN #: BM-SSS-4K-36R-H

Ballymore SXT Stainless Steel Scissor Lift Table, Hand Operated, 4000 lb. Cap., 48"L x 42"W, 115V

Product Description
Ideal for use in wash down areas, the SXT hydraulic lift table has a passivated sanitary finish and all dead end spaces have been eliminated.

In addition to the many ergonomic benefits derived by using lift tables, the USDA Approved SXT also meets the complex requirements demanded by the food processing, chemical and pharmaceutical industries.

The SXT is constructed out of T304 stainless steel, has totally enclosed dual hydraulic lift cylinders and a self-contained power unit.

Features:
  • Relief Valve to Prevent Overloading
  • Control Valve for Controlled Descent
  • Self-Contained Power Unit
  • Integrally Mounted Hydraulic Drive W/Power Unit
  • Safety Up-Down Pendant Control
  • Dual, SST Powder Coated Hydraulic Cylinders
  • Pickle Passivated Finish


PRICE
$34,129.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Raised Height36 in
Weight Capacity4000 lbs
Platform Width42 in
Platform Length48 in

Product Details

TypeSingle Scissor Lift Table
ColorGray
Lift TypeHydraulic
SeriesSXT
Voltage115 V
ControlHand Operated
MaterialStainless Steel
OperationPowered
Phase1
Manufacturers Part NumberBM-SSS-4K-36R-H
Motor Horsepower1 HP
BrandBallymore