Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112906

MPN #: FPU-TK-45-M-RD

Magnetic Fork Tip Protector 7-1/4"L x 8-13/16"W, Red

Product Description
The fork tip protector is a quick and easy way to make forks safer in a variety of work environments. A durable construction is lightweight and compact for simple storage when not in use. The included 6' nylon strap allows the user to secure the protector in place, for limited jostling during movement. Units are available in a thick and thin outer shell design. Models accommodate fork width 4"" & 5"". The fork opening of all models is 5-5/8"" wide and 3/4"" high.
Magnetic Models:
A magnetized fork protector provides safety to both forks and additional objects. The magnetization minimizes the set up time by limiting the need for straps or fork protector tie downs. With a durable design the units are lightweight for simple mounting and compact for storage when not in use.

Features:
  • Quick placement over fork end
  • Magnetized positioning
  • Brightly colored
  • Polyurethane construction
  • 90 Days limited warranty
  • 48-Hour Quick ship Item
  • Made in USA


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width8-13/16 in
Height2-3/4 in
Weight7 lbs
Fork Length6-11/16 in
Fork Width5-5/8 in
Fork Thickness1/2 in

Product Details

Assembly RequiredNo
TypeFork Protectors
ColorRed
For Use With4" & 5" Width Forks
MaterialPolyurethane
Package Quantity2
Manufacturers Part NumberFPU-TK-45-M-RD
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)