Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WBB2353846

MPN #: FE4-60

Caldwell Forklift Fork Extensions FE4-60 4"W x 60"L - Pair

Product Description
Forklift Extensions are ideal for oversized loads. They easy install onto existing forks and fit standard fork thicknesses.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachment.

NOTE: OSHA standards require that the length of fork extensions do not exceed the lift truck fork length by more than 50%. (e.g. fork extensions used on 48" L lift truck forks should not exceed 72".)

NOTE: The use of extensions effect lift truck capacity. Contact lift truck manufacturer for load capacity reductions.

PRICE
$579.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity1360 lbs
Weight70 lbs
Compatible Fork Height1-7/8 in
Compatible Fork Length40 in
Compatible Fork Width4 in
Fork Length60 in
Fork Width4 in
Fork Thickness5/16 in

Product Details

Assembly RequiredNo
TypeFork Extensions
ColorYellow
MaterialSteel
Manufacturers Part NumberFE4-60
BrandCaldwell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B56.1, B56.11.4, OSHA 1910.178(4)