- Protect pedestrians, crowds, and construction workers
- Ideal for implant use
- Unique design allows for stacking/nesting for storage
- Base holds 5 gallons of water for a weighted base
- Made of virgin polyethylene
- Available in a variety of colors
- Weighs 40 lbs. without water
- Weighs 85 lbs. with water
- Size: 76-1/2"L x 16"W x 36"H
Stackable Safety Poly Barricade, 76-1/2"L, Red
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76-1/2 |
| Width | 16 in |
| Height | 36 in |
| Weight Capacity | 85 lbs |
| Weight | 75 lbs |
| Reflective | No |
Product Details
| Assembly Required | No |
| Interlocking | Yes |
| Type | Stackable Barricade |
| Fillable | Yes |
| Color | Red |
| Foldable | No |
| Panel Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BCD-7636-RD |
| Accepts Barricade Light | No |
| Barricade Frame Material | Polyethylene |
| Brand | Vestil |
Warranty
| Warranty | 90 |