Plasticade® Hydrocade Water Filled Barricade with HIP Sheeting, White
Write a Review
|
Questions & Answers (0)
Product Description
Maximize visibility with the White Hydrocade featuring High-Intensity Prismatic sheeting. Built from impact-resistant polyethylene, it provides long-lasting performance for work zones, airports, and parking areas. Each barricade interlocks quickly and fills with up to 81 gallons of water for a stable, heavy-duty setup. The reflective sheeting ensures outstanding night-time visibility and compliance with MUTCD standards. Compact stacking, two forklift access points, and corrosion-free design make it a reliable, American-made solution for traffic and pedestrian safety management.
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Color | White |
| Package Quantity | 1 |
| Manufacturers Part Number | HYD-W-HIPLR-KIT |
| Brand | Plasticade Products |
Compliance & Certifications
| Certifications | MUTCD Standards |