Plasticade Econocade Traffic Barricade A-Frame 6 Ft With 2 Rail
Write a Review
|
Questions & Answers (0)
Product Description
PORTABLE HIGH VISIBILITY SAFETY BARRICADE
Economy Barricade with 2 Rails
Traffic safety barricades are easy to store and set up to help direct traffic or limit access indoors or outdoors. Traffic barricades include strong A-frame polyethylene legs that withstand repeated impact. A-frame legs accept mount flashing lights (lights sold separately). Beams include high visibility reflective engineer grade sheets on both sides. Easy to set up and take down, lay flat to store and to transport. Economy Barricades include 40"H x 28-3/5"W legs. Includes 6'L x 8-1/8"W x 3/4" thick plastic Type III boards. Legs also accept Plastic I-Beam boards that measure 7-1/2"W x 1-1/4" thick and wood boards that measure 7-1/2"W x 1-1/2" thick (not included). Safety barricades meet MUTC standards.
Economy Barricade with 2 Rails
Traffic safety barricades are easy to store and set up to help direct traffic or limit access indoors or outdoors. Traffic barricades include strong A-frame polyethylene legs that withstand repeated impact. A-frame legs accept mount flashing lights (lights sold separately). Beams include high visibility reflective engineer grade sheets on both sides. Easy to set up and take down, lay flat to store and to transport. Economy Barricades include 40"H x 28-3/5"W legs. Includes 6'L x 8-1/8"W x 3/4" thick plastic Type III boards. Legs also accept Plastic I-Beam boards that measure 7-1/2"W x 1-1/4" thick and wood boards that measure 7-1/2"W x 1-1/2" thick (not included). Safety barricades meet MUTC standards.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-5/8 in |
| Width | 3 in |
| Height | 42 in |
| Weight | 18 lbs |
| Reflective | Yes |
| Panel Length | 72 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 2003W-306EG |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 2 |
| Type | Type I Barricade |
| Fillable | No |
| Color | White |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | Meets MUTCD standards |