Ohaus® 760-00 Triple Beam With Stainless Steel Plate & Tare 610g x 0.1g 6" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® 760-00 Triple Beam with Stainless Steel Plate & Tare, 610 Gram Capacity
Whether you're in need of a basic but high quality mechanical balance or you're looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus® has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus® Triple Beam balance to be accurate and dependable time and time again.
Whether you're in need of a basic but high quality mechanical balance or you're looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus® has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus® Triple Beam balance to be accurate and dependable time and time again.
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 610 g |
| Pan/Platform Size | 6" Diameter |
| Platform Diameter | 6 in |
| Readability | 0.1 g |
Product Details
| Type | Beam Balance |
| Material | Cast Metal |
| Description | Triple Beam with Stainless Steel Plate & Tare |
| Color | White |
| Manufacturers Part Number | 760-00 |
| Brand | Ohaus |