Help reduce germs on hands in high-traffic areas with PURELL VF PLUS® Hand Sanitizer Gel, a high-powered formulation that's designed for broad spectrum activity. Research shows that 69% of people expect to see PURELL® Hand Sanitizer in public places. This sanitizing gel is ideal for use in public areas, such as restaurants and cruise ships. PURELL VF PLUS® Hand Sanitizer Gel features 85% ethyl alcohol (v/v), which reduces 99.99% of most common germs that may cause illness on hands, including common foodborne bacterial pathogens. This quick-drying formula feels as clean as PURELL® Advanced Hand Sanitizer. This formula is dye and fragrance free, plus it's compatible with nitrile, vinyl, and latex gloves.
PURELL® VF PLUS Hand Sanitizer Gel Refill, 1200 mL, Fragrance-Free, For ES8 Dispensers, 2/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Scent | Fragrance Free |
| Capacity | 1200ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Hand Sanitizer Gel For ES8 Dispensers |
| Color | Clear |
| Manufacturers Part Number | 7099-02 |
| For Use With | PURELL ES8 Hand Sanitizer Dispensers |
| Brand | Purell |