Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212038

MPN #: 7000123924

3M™ VHB™ 4611 Tape, 1" x 36 Yds. 45 Mil, Dark Gray - Pkg Qty 9

Product Description
3M™ VHB™ Tape 4611 is a dark gray, double-sided tape made of a general-purpose acrylic adhesive and a firm, foam core that delivers a total thickness of 45 mil (1.1 mm) when applied and requires no time for curing. Engineered to handle high-temperature bonding applications within a variety of high surface energy (HSE) substrates, this easy-to-use method can help increase productivity by eliminating steps, such as drilling, welding, grinding and other finishing work. Because of its high-strength performance, the tape bonds thin, dissimilar, and lightweight materials while offering a smooth and seamless alternative to using rivets, welds, fasteners, and screws. The advanced closed-cell acrylic technology provides secure bonding that protects against water and seals tightly. It performs in applications for short-term use at a temperature up to 450°F (232°C) or long-term use withstanding up to 300°F (149°C). This tape offers an excellent balance of strength, viscoelasticity, and adhesion, making it a powerful bonding solution across numerous industries, including window and door assembly, signage, electronics, construction, and general industrial. Explore the versatility and durability of 3M™ VHB™ Tape 4611 for your next operation.

Dream, Design, Deliver with the 4611 Family of 3M™ VHB™ Tapes 3M™ VHB™ Tape 4611 is in the 4611 family of 3M™ VHB™ Tapes. These tapes utilize general purpose adhesive on both sides of firm foam. High temperature capability makes this family often suitable for bonding prior to high temperature paint processing. It is typically used on metal substrates such as aluminum, galvanized steel and stainless steel. Applications for this tape include stiffener and panel attachment, including assembly before paint ovens as well as decorative material and trim.

Recommended Applications:
  • Stiffener to panel
  • Panel to frame
  • Decorative material and trim
  • Nameplates and logos
An Unconventional Foam Tape We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance.

Proven Reliability from 3M™ VHB™ Tapes 3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.

PRICE
$1,169.55  Sold in packages of 9 / $129.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness45

Product Details

TypeDouble Sided Tape
MaterialAcrylic Foam
Package Quantity9
DescriptionVHB Tape
ColorGray
Manufacturers Part Number7000123924
GradeGeneral Purpose
Brand3M