Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212035

MPN #: 7010372814

3M™ 476XL Double Coated Tape Extended, 1-13/16" x 540 Yds., 6 mil, Translucent - Pkg Qty 3

Product Description
3M™ Double Coated Tape Extended Liner 476XL is a general purpose tape with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal. It is ideal for a variety of closure applications, point-of-purchase displays and indirect food contact applications.

Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly Our 3M™ Double Coated Tape Extended Liner 476XL is constructed with either a polypropylene film or tissue carrier and densified kraft white paper liner that extends beyond the width of the rubber adhesive to provide easy liner starting and removal. The products provide a dry edge or finger lift edge on each side of the tape for easy liner removal.

Recommended Applications:
  • Closure of overnight or express boxes, tubes and envelopes
  • Point-of-purchase displays
  • Automated tape application equipment
  • Mounting promotional items
  • Core starting
  • Heavy duty sealing
Reliable Sealing on a Variety of Substrates Our 3M™ Double Coated Tape Extended Liner 476XL features our 3M™ Adhesive 760 Synthetic Rubber, which provides excellent quick stick / initial adhesion and is used on many coated, uncoated and synthetic paper applications.

Features:
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • This version of the tape features 3M™ Adhesive 760 and has a 0.08 mil liner


PRICE
$1,229.85  Sold in packages of 3 / $409.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length540
Width1-13/16
Thickness6
Core Size3 in

Product Details

TypeDouble Coated Tape Extended Liner
MaterialPolypropylene Film
Package Quantity3
DescriptionExtended LinerTape
ColorClear
Manufacturers Part Number7010372814
Tape DutyHeavy
Brand3M