Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211764

MPN #: 7010333578

3M™ VHB™ 4929 Tape, 1/4" x 72 Yds. 25 Mil, Black - Pkg Qty 36

Product Description
3M™ VHB™ Tape 4929 is a black, double-sided tape made of a general-purpose acrylic adhesive and a firm, foam core that delivers a total thickness of 25 mil (0.6 mm) when applied and requires no time for curing. Designed to bond a variety of high surface energy (HSE) substrates, this easy-to-use method can help increase productivity by eliminating steps, such as drilling, welding, and other finishing work. Because of its high-strength performance, the tape bonds thin, dissimilar, and lightweight materials while offering a smooth and seamless alternative to using rivets, welds, fasteners, and screws. The advanced closed-cell acrylic technology provides secure bonding that protects against water and seals tightly. It performs in applications for short-term use at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C). This tape offers an excellent balance of strength, viscoelasticity, and adhesion, making it a powerful bonding solution across numerous industries, including window and door assembly, signage, electronics, construction, and general industrial. Explore the versatility and durability of 3M™ VHB™ Tape 4929 for your next operation.

Convenience Meets Extreme Bonding Power 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of high surface energy (HSE) substrates, including aluminum, stainless steel, galvanized steel, composites, acrylic, polycarbonate and painted or sealed wood and concrete. Bonding tapes provide excellent shear strength, surface adhesion, durability and temperature resistance. Applications for this tape include stiffener bonding and panel and trim attachment.

Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 4950 Family of 3M™ VHB™ Tapes, 3M™ VHB™ Tape 4929 is in the 4950 family of 3M™ VHB™ Tapes. This family of 3M™ VHB™ Tapes utilizes a general purpose adhesive on both sides of a firm type foam core. It is specifically designed for good adhesion to metals, glass and other high surface energy materials. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process.

3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. This versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.

PRICE
$5,614.20  Sold in packages of 36 / $155.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1/4
Thickness25

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity36
DescriptionVHB Tape
ColorBlack
Manufacturers Part Number7010333578
GradeGeneral Purpose
Brand3M