Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251146

MPN #: 7100214578

3M™ Venture Tape™ Double Coated Foam Tape, 1/2" x 72 Yds., 3 Mil, Black, 240 Rolls

Product Description
3M™ Venture Tape™ Double Coated Foam Tape VG-532 features a rubber adhesive and polyethylene foam carrier to bond to rough or irregular surfaces and seal, cushion and dampen vibration. It boasts an aggressive, high tack adhesive to perform well on a wide variety of materials and surfaces.

Flexible Foam Carrier and Aggressive Adhesive
3M™ Venture Tape™ Double Coated Foam Tape VG-508 is a double coated tape with a polyethylene carrier and a rubber adhesive. Featuring high tack and an aggressive adhesive, it is a strong performer with a variety of materials, surfaces and product applications. It boasts a strong, durable bond to both smooth and irregular surfaces. It is easy to die cut and commonly used with nameplate mounting and gasketing operations.

Applications:
  • Nameplate mounting
  • Gasketing
  • Cushioning
  • Vibration dampening
Benefits of Double Coated Foam Tapes
Featuring flexible foam carriers, double coated tapes help to seal, cushion, dampen vibration and resist impact in various product applications. They can also withstand wide temperature ranges and bond to rough or irregular surfaces in permanent or repositionable applications. Available in a variety of thicknesses, adhesives, carriers and sizes, 3M™'s foam tapes are designed to enhance the appearance and improve the overall performance of your product design. Choose from our extensive line of double coated foam tapes to match the exact specifications needed for your project.

PRICE
$3,759.00

1
1
Ships in 47 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1/2
Thickness3

Product Details

TypeDouble Coated Foam Tape
MaterialPolyethylene Foam
Package Quantity240 Rolls
ColorBlack
Manufacturers Part Number7100214578
GradeGeneral Purpose
Brand3M