Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211931

MPN #: 7000123934

3M™ VHB™ 4947F Tape, 1/2" x 36 Yds. 45 Mil, Film , Small Pack, Black - Pkg Qty 4

Product Description
3M™ VHB™ Tape 4947F is a high-strength acrylic bonding solution made with a conformable foam core that adheres quickly and permanently to a variety of thin, lightweight, and dissimilar materials. Engineered to be strong, it can replace rivets, welds, and screws while providing valuable time saving by eliminating the need for drilling, welding, grinding, and project cleanup. The fast and easy-to-use bonding method offers seamless joining that keeps surfaces smooth and aesthetically pleasing resulting in a professional application. The advanced technology of the pressure-sensitive adhesive protects against water and seals tightly for long-term durability, performing in short-term use at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C). Having excellent plasticizer resistance, 3M™ VHB™ Tape 4947F offers versatility to be used across many industries, including general industrial, transportation, appliance repair and assembly, construction, and signage. Convenience Meets Extreme Bonding Power. Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.

Features:
  • Keep Surfaces Smooth: Offers concealed joining on thin substrates for a seamless application
  • Built to Perform: A proven substitute for using rivets, welds, screws, and liquid adhesives
  • Excellent Bonding and Sealing: Features closed-cell acrylic chemistry, which is proven to withstand extreme environments
  • Is UL GREENGUARD and UL GREENGUARD Gold Certified, Contributing to LEED Credit
Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Electronic displays
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 4941 Family of 3M™ VHB™ Tapes The 4941 family of 3M™ VHB™ Tapes utilizes multi-purpose acrylic adhesive on both sides of a conformable, foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels. An Unconventional Foam Tape. We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance.

PRICE
$623.80  Sold in packages of 4 / $155.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness45

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity4
DescriptionVHB Tape
ColorBlack
Manufacturers Part Number7000123934
GradeIndoor/Outdoor
Brand3M