A new take on the vintage Vornado® heaters that brings classic VFAN styling into the world of warmth. Made with high standards and a durable metal construction, the Vheat continues the legendary Vornado® legacy. With a 47° pivoting head, you can direct the heat flow to best fit your needs. Circulate the heat throughout the whole room. With low and high speed settings and an adjustable thermostat, you'll be able to customize the temperature in any room. Durable metal construction, whole room heat, auto-shutoff safety feature when the unit accidentally tipped over or overheated and a 5-year satisfaction guarantee ensure that your VHEAT keeps you comfortable with the style, performance and peace of mind you expect from Vornado.
Vornado® VHEAT Whole Room Heater W/ Adjustable Thermostat, 120V, White, 1500 Watt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-11/16 in |
| Height | 13-11/16 in |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Coverage Area | 250 ft² |
Product Details
| Type | Space Heater |
| Color | White |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Thermostat Included |
| Watts High | 1500 W |
| Material | Metal |
| Plug Type | NEMA 1-15P |
| Manufacturers Part Number | EH1-0121-75 |
| BTU | 5118/2559 BTU |
| Thermostat | Yes |
| Brand | Vornado |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETLus |