Vibco Pneumatic End Mounted Piston Vibrator - 10-3/4S
Write a Review
|
Questions & Answers (0)
Product Description
Model 10 series pistons, single attaching head, 80 PSI max operating pressure, 14500 VPM, 4.5 CFM Lubricated air is mandatory for proper operation of all piston type vibrators.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 5.5 in |
| Dimension C | 0.375 in |
| Dimension A | 0.5 in |
| Max Weight Material in Bin | 100-200 lbs |
Product Details
| CFM @ 60 PSI | 3 CFM |
| CFM @ 40 PSI | 2.5 CFM |
| Series | Model 10 |
| Speed VPM @ 40 PSI | 7500 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 4.5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 12000 |
| Material | Steel End Mount |
| Speed VPM @ 80 PSI | 14500 |
| Manufacturers Part Number | 10-3/4S |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |