Vibco Pneumatic End Mounted Piston Vibrator - 70-3/4S
Write a Review
|
Questions & Answers (0)
Product Description
70-3/4S Silent Air Cushion End-tapped Pneumatic Piston Vibrator. 3/4" dia. piston (19 mm), 3/8-24 threaded mounting hole (also available with M10 x 1.5 metric thread). 80 PSI max operating pressure, 5100 VPM, 5 CFM. Also available with Exhaust Manifold, or as Impacting type. Lubricated air is mandatory for proper operation of all piston type vibrators.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 4.6875 in |
| Dimension C | 3/8 - 24 in |
| Max Weight Material in Bin | 100-200 lbs |
Product Details
| CFM @ 60 PSI | 3 CFM |
| CFM @ 40 PSI | 2.5 CFM |
| Series | Model 70 |
| Speed VPM @ 40 PSI | 7500 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 4.5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 12000 |
| Material | Steel End Tapped Mount |
| Speed VPM @ 80 PSI | 14500 |
| Manufacturers Part Number | 70-3/4S |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |