Vibco Pneumatic End Mounted Piston Vibrator - 70-1-1/4S
Write a Review
|
Questions & Answers (0)
Product Description
Model 70 end tapped piston series, with a tap size available in metric M12 x 1.75 or standard 1/2-20 thread. 80 PSI max operating pressure, 4200 VPM, 9 CFM. Lubricated air is mandatory for proper operation of all piston type vibrators.
PRICE
$419.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 8 in |
| Dimension C | 1/2 - 20 in |
| Max Weight Material in Bin | 200-400 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| CFM @ 40 PSI | 5 CFM |
| Series | Model 70 |
| Speed VPM @ 40 PSI | 2400 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 3300 |
| Material | Steel End Tapped Mount |
| Speed VPM @ 80 PSI | 4200 |
| Manufacturers Part Number | 70-1-1/4S |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |