Vibco Silent Pneumatic Turbine Vibrator - VS-320HS
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Pneumatic Turbine Vibrator. High Speed, quick starting version. Built in exhaust muffler. Cast iron housing standard (Aluminum available). 6800 VPM, 11 CFM, @ 60 PSI, with 600 lbs of force, continuous duty. Intermittent duty to 80 PSI maximum. No lubrication required Factory recommended filter regulator for optimum performance.
PRICE
$319.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 4 in |
| Height | 4.75 in |
| Dimension F | 13/16 in |
| Dimension C | 0.5 in |
| Dimension A | 4 in |
| Dimension G | 4.125 in |
| Dimension R | 1.75 in |
| Force Weight | 600 lbs |
Product Details
| CFM @ 60 PSI | 11 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| SpeedVPM @ 60 PSI | 6800 |
| Material | High Speed Cast Iron Foot Mount |
| Manufacturers Part Number | VS-320HS |
| Inlet | 3/8-NPT |
| Decibels | 69 |
| Brand | Vibco Vibrators |