Vibco Silent Pneumatic Turbine Vibrator - BBS-130
Write a Review
|
Questions & Answers (0)
Product Description
BBS series Silent Turbine Vibrator, speed 10500 VPM, 5.5 CFM, at 80 PSI, with 75 lbs of force, threaded exhaust port. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$185.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.875 in |
| Width | 3.75 in |
| Height | 2.25 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.375 in |
| Dimension A | 3.1875 in |
| Dimension S | 1.1875 in |
| Dimension G | 1.25 in |
| Force Weight | 75 lbs |
| Max Weight Material in Bin | 750 lbs |
Product Details
| CFM @ 60 PSI | 4.5 CFM |
| Series | BBS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 5.5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 8000 |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 10500 |
| Manufacturers Part Number | BBS-130 |
| Inlet | 1/4-NPT |
| Force Newtons | 334 N |
| Decibels | 67 |
| Brand | Vibco Vibrators |