Vibco Silent Pneumatic Turbine Vibrator - BVS-380
Write a Review
|
Questions & Answers (0)
Product Description
BVS series are foot mount Silent Turbine Vibrators, designed for applications requiring medium amounts of vibration. Threaded exhaust port allows for porting air to remote location if necessary. 80 PSI max. operating pressure, 5000 VPM, at 18 CFM, with 670 lbs of force. 74 dB. No lubrication required. A filter regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.75 in |
| Width | 7.9375 in |
| Height | 5.8125 in |
| Dimension F | 1.125 in |
| Dimension C | 0.625 in |
| Dimension A | 6 in |
| Dimension G | 3 in |
| Dimension R | 2 in |
| Force Weight | 670 lbs |
| Max Weight Material in Bin | 6700 lbs |
Product Details
| CFM @ 60 PSI | 16 CFM |
| Series | BVS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 18 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 4500 |
| Outlet | 1/2" NPT |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 5000 |
| Manufacturers Part Number | BVS-380 |
| Inlet | 3/8-NPT |
| Force Newtons | 2981 N |
| Decibels | 74 |
| Brand | Vibco Vibrators |