Vibco Silent Pneumatic Turbine Vibrator - MHI-190
Write a Review
|
Questions & Answers (0)
Product Description
MHI Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Threaded exhaust port. 10,500 VPM, 8.5 CFM, @ 80 PSI, with 575 lbs. of force, and operates at 71 dB. Intermittent Duty Only. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$349.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.375 in |
| Width | 4.5 in |
| Height | 3.1875 in |
| Dimension F | 0.625 in |
| Dimension C | 0.375 in |
| Dimension A | 3.5 in |
| Dimension G | 1.9375 in |
| Dimension R | 1.9375 in |
| Force Weight | 575 lbs |
Product Details
| CFM @ 60 PSI | 7.5 CFM |
| Series | MHI |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 8.5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 8000 |
| Outlet | 3/8" NPT |
| Material | Aluminum Foot Mount |
| Speed VPM @ 80 PSI | 10500 |
| Manufacturers Part Number | MHI-190 |
| Inlet | 1/4-NPT |
| Force Newtons | 2560 N |
| Decibels | 71 |
| Brand | Vibco Vibrators |