Vibco Silent Pneumatic Turbine Vibrator - MHI-320POLY
Write a Review
|
Questions & Answers (0)
Product Description
MHI Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. High Strength Billet Aluminum Housing and Covers, and Stainless Steel Shaft. Slotted Mounting Holes for Easy Installation. Polypropylene coated for wash down areas. Threaded exhaust port. 10,000 VPM, 10 CFM, @ 80 PSI, with 1300 lbs. of force, and operates at 72 dB. Intermittent Duty Only. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$559.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension F | 13/16 in |
| Dimension C | 0.5 in |
| Dimension A | 5 in |
| Dimension G | 2.8125 in |
| Dimension R | 2.8125 in |
| Force Weight | 1300 lbs |
Product Details
| CFM @ 60 PSI | 9 CFM |
| Series | MHI |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 10 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 7200 |
| Outlet | 1/2" NPT |
| Material | Aluminum Foot Mount |
| Speed VPM @ 80 PSI | 10000 |
| Manufacturers Part Number | MHI-320POLY |
| Inlet | 3/8-NPT |
| Force Newtons | 5780 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |