Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vibco Vibrators

Model # :WBB261204

MPN #: VS-130

Vibco Silent Pneumatic Turbine Vibrator - VS-130

Product Description
VS series Silent Pneumatic Turbine Vibrator. Built in exhaust muffler. Aluminum housing standard (Cast Iron available). 10,500 VPM, 5.5 CFM, @ 80 PSI, with 75 lbs. of force. 67 dB. No lubrication required. Factory recommends filter-regulator for optimum life & performance.

PRICE
$195.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.875 in
Width2 in
Height2.3125 in
Dimension F0.375 in
Dimension C0.375 in
Dimension A4 in
Dimension G1.9375 in
Dimension R15/16 in
Force Weight75 lbs
Max Weight Material in Bin750 lbs

Product Details

CFM @ 60 PSI4.5 CFM
SeriesVS
Adjustable Speed OptionYes
CFM @ 80 PSI5.5 CFM
SpeedVPM @ 60 PSI8000
MaterialCast Iron Foot Mount
Speed VPM @ 80 PSI10500
Manufacturers Part NumberVS-130
Inlet1/8-NPT
Force Newtons334 N
Decibels67
BrandVibco Vibrators