Vibco Silent Pneumatic Turbine Vibrator - VS-320HT
Write a Review
|
Questions & Answers (0)
Product Description
VS series Silent Turbine Vibrator with built in muffler for High Temperature Applications, 350° F max. (180° C). Graphite Impregnated Bearings. 6800 VPM, 10 CFM, @ 80 PSI, with 600 lbs of force. No lubrication required. Factory recommended filter regulator for optimum life and performance.
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 4 in |
| Height | 4.75 in |
| Dimension F | 13/16 in |
| Dimension C | 0.5 in |
| Dimension A | 4 in |
| Dimension G | 4.125 in |
| Dimension R | 1.75 in |
| Force Weight | 600 lbs |
Product Details
| CFM @ 60 PSI | 9 CFM |
| Series | VS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 11 CFM |
| SpeedVPM @ 60 PSI | 5200 |
| Material | High Temp Cast Iron Foot Mount |
| Speed VPM @ 80 PSI | 6800 |
| Manufacturers Part Number | VS-320HT |
| Inlet | 3/8-NPT |
| Decibels | 69 |
| Brand | Vibco Vibrators |