From a small counter-top spill to a pile of dishes, Scotch-Brite® ocelo Multi-Purpose sponges are up to the task. These colorful, handy sponges are made from 100% plant-based fibers, and ideal for day-to-day cleaning both inside and outside of the house.
ocelo Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.55
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4-3/5 in |
| Height | 3 in |
| Thickness | 3/5 in |
Product Details
| Type | Sponge |
| Material | Cellulose |
| Package Quantity | 4 |
| Color | Assorted |
| Shape | Rectangular |
| Brand | ocelo |