Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tolco

Model # :WBB2309262

MPN #: 280179

Tolco Mighty Sponge, 24 Sponges - 280179

Product Description
Environmentally Friendly. Use only water instead of harsh chemicals to remove stains.

Features:
  • Tough on Stains: Removes permanent marker, crayon, ink, scuff marks, soap scum, tar, graffiti, wine stains and MORE.
  • Twice as Nice: Mighty Sponge's unique blue core allows you to use 100% of both melamine surfaces.
  • Safe on Most Surfaces: Use on painted surfaces, floors, wallpaper, porcelain, enamel, plastics, vinyl, leather, automotive, copper, brass, stainless steel and MORE.
  • Applications: General Cleaning, Car Wash, Auto Detail, Marine & Pool Cleaning.


PRICE
$47.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width4-1/4 in
Weight0 lbs
Thickness1-1/2 in

Product Details

TypeEraser Sponge
MaterialMelamine
Package Quantity24
ColorWhite
Manufacturers Part Number280179
BrandTolco