80/20® Heavy Duty Adjustable Monitor Mount
Write a Review
|
Questions & Answers (0)
Product Description
The Heavy-Duty Monitor Mount is compatible with the Video Electronics Standards Association (VESA) mounting patterns of 75x75, 100x100, 200x100, or 200x200, which includes most displays up to 42". The mount supports adjustments in three dimensions; it can rotate 360 degrees, tilt ranging from 15 degrees upward to 15 degrees downward, and swivel ± 90 degrees. Additionally, it can be extended from the mounting surface a minimum distance of 3.50 inches (88.9mm) to a maximum of 18.00 inches (457.2mm). The mount can safely hold up to 44 pounds (20 kg).
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
| Height | 8-7/8 in |
Product Details
| Type | Monitor Mount |
| Finish Type | Powder Coat |
| Material | Steel |
| Series | 15, 40 , 45 |
| Manufacturers Part Number | 2288 |
| Brand | 80/20 Inc |