x

Take 15% off your entire order!

Offer applied at checkout

Vibration/Shock Absorption Mount, Threaded Stud, .98" Dia, 15mm H, M6 x 1.0 Thread

Vibration/Shock Absorption Mount, Threaded Stud, .98" Dia, 15mm H, M6 x 1.0 Thread

Item #: WBB831428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.18

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vibration/Shock Absorption Mount, Threaded Stud, .98" Dia, 15mm H, M6 x 1.0 Thread

Vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.

  • COLOR FINISH Black
  • BASE DIAMETER 1.00"
  • BRAND J.W. Winco
  • MANUFACTURERS PART NUMBER 352-25-15-M6-S-55
  • COUNTRY OF ORIGIN Import
  • STUD LENGTH 0.71"
  • DUROMETER 55
  • TAPPED INSERTS/THREADED STUDS Steel, Zinc Plated, Blue Passivated, Molded In
  • THREAD M6 x 1.0
  • LOAD CAPACITY (FT. LBS.) 612 Ft. Lbs.
  • UNIT OF MEASUREMENT Metric
  • SPRING RATE 163 Ft. Lbs./In.
  • HEIGHT 15mm
  • MAX TRAVEL 3.75mm
  • BODY MOUNT Natural rubber (NR), Vulcanized
  • COVER PLATE CONSTRUCTION Steel, Zinc Plated, Blue Passivated, Molded In
  • LOAD CAPACITY RANGE (FT. LBS.) 500 - 1000 Ft. Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vibration/Shock Absorption Mount, Threaded Stud, .98" Dia, 15mm H, M6 x 1.0 Thread

Vibration/Shock Absorption Mount, Threaded Stud, .98" Dia, 15mm H, M6 x 1.0 Thread

Item #: WBB831428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant