Regency® Victor Big & Tall Guest & Reception Chair with Padded Arms, 400 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Experience a tank of a chair with Regency's Big and Tall Guest and Reception Chair with Arms. This commercial-grade seating solution boasts an exceptionally thick 4-3/4" upholstered seat and a 4-1/4" padded back cushion, ensuring superior support for guests of all sizes. Crafted with a robust 17-gauge, 1.5" oval tube frame, this chair is built to withstand the rigors of high-traffic environments. The anti-microbial and anti-bacterial vinyl upholstery not only promotes a hygienic setting but also offers easy maintenance in busy areas. With its spacious dimensions of 27-1/2" W x 28-1/2" D x 35" H and an impressive 400 lb. weight capacity, this chair provides ample room and support for larger individuals, making it the ideal choice for any reception area or office space where guest comfort is paramount. This chair is also made in Taiwan which makes it TAA/GSA compliant. 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 23 in |
| Height | 34 in |
| Weight Capacity | 400 lbs |
| Weight | 41 lbs |
| Seat Width | 23 in |
| Seat Depth | 21 in |
| Seat Height | 18 in |
| Base | Sled Base |
| Back Width | 22 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Back Color Family | Black |
| Frame Color Family | Black |
| Stackable | No |
| Arm Type | Fixed |
| Manufacturers Part Number | 407-VAM-BK |
| Brand | Regency |
| Type | Big & Tall Guest & Reception Chair |
| Color | Black |
| Series | Victor |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Big & Tall Guest and Reception Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 5 Years on Chair Base & Frame, 2 Years on Chair Mechanisms & Upholstery yr |
Compliance & Certifications
| Certifications | BIFMA, TAA Compliant |