Ekena Vienna Ceiling Medallion CM20VI, 20"OD x 3-5/8"ID x 1-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Medallions are light weight for easy installation. They are fully primed and ready for your paint.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 20OD x 3-5/8ID x 1-1/2D in |
Product Details
| Type | Ceiling Medallion |
| Material | Urethane |
| Description | Ceiling Medallion |
| Series | 1 |
| Manufacturers Part Number | CM20VI |
| Brand | Ekena |