Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB2680689

MPN #: 525252

Vikan Vehicle Hand Brush W/ Polyester Bristles - 11-7/16"L x 2-3/4"W - Pkg Qty 9

Product Description
Easily clean all kinds of small surfaces with this all-round Multi-Purpose Brush and Rim Cleaner.

PRICE
$153.00  Sold in packages of 9 / $17.00 ea

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width2-49/64 in
Depth11-27/64 in
Height3-15/16 in
Weight0.3 lbs

Product Details

TypeBrush
ColorBlack
MaterialPolypropylene
DescriptionVehicle Wash Brush
Package Quantity9
Manufacturers Part Number525252
BrandVikan
Bristle MaterialPolyester

Warranty

WarrantyLifetime