- Cover slides over the instrument when not in use
- Available in three standard sizes
Bel-Art Vikem Vinyl Microscope Cover, 16 x 11 x 18"
Write a Review
|
Questions & Answers (0)
Product Description
These transparent Vikem®vinyl covers protect your valuable microscopes, balances and other instruments from dust and spills.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Microscope Cover |
| Manufacturers Part Number | F24303-0000 |
| Accessory Type | Microscope Cover |
| For Use With | Microscopes |
| Brand | Bel-Art |