Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160122

MPN #: CVRR0004K

Portacool® Protective Cover For Apex™ 2000 & Jetstream 250 Portable Evaporative Coolers

Product Description
Protective cover for the Portacool® Jetstream™ 250 portable evaporative cooler protects the unit from the weather and other elements when not in use or when stored during the winter months.

Features:
  • Fits model Portacool® Apex™ 2000 & Jetstream™ 250
  • Installation skill level - comes preassembled for easy replacement
  • Complete kit - control panel and hardware included for quick and easy installation
  • Service Assurance - backed by Portacool's® customer service experts
  • Genuine Portacool® Authorized Accessory
  • Constructed for Longevity- Made of Durable, High-Quality Vinyl
  • Made Exclusively for Portacool® Evaporative Cooler
  • Available in Black Only
  • Dimensions: 52"W x 32"D x 66"H


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth32 in
Height66 in
Weight5 lbs

Product Details

TypeCover
Manufacturers Part NumberCVRR0004K
For Use WithApex 2000 & Jetstream 250
BrandPortacool

Warranty

Warranty1 yr