Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173133

MPN #: K3028-4

Lincoln Electric® Viking™ 2450 Welding Helmet, 5 - 13 Shade, Black

Product Description
The new & improved Viking™ 2450, our lightweight premium helmet series, offers an excellent blend of optics, comfort & versatility.

Industry Leading Optics:
  • 4C® Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
  • Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens
  • Extra Large Viewing Area - The 9.3 square inch auto darkening lens provides a large field of view to increase versatility and operator control
Features:
  • Premium Optics - 4C Lens Technology, 1/1/1/1 Optical Clarity and large 9.3 sq. inch viewing area
  • All Day Comfort - Innovative X6 Headgear distributes weight, reduces pressure and optimizes balance
  • Increased Productivity - External low profile grind control
  • Professional Versatility - Optimized performance for all welding/cutting processes & environments
  • 5 year hassle free warranty
  • 4C Lens Technology is Lincoln Electric's proprietary liquid crystal display (LCD) that enhances the visible color spectrum of the display, which broadens the color range & hues in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle, while reducing eye strain
  • 1/1/1/1 Optical Clarity that eliminates distortion, removes blurriness, and provides uniform shade & consistent shade at all angles
  • Variable 5-13 shade range and low profile, external grind control provides an expanded versatility and consistent indoor & outdoor performance
  • X6 Headgear features an adjustable and firm-fitting top head supports, rotatable front headband, strategically positioned rear headband, an orientation adjustment pin, and easy to use forward and backward adjustments to distribute weight, reduce pressure and optimize balance
  • External low profile grind control that makes switching between weld and grind modes easy, which increases productivity, prevents accidental activation and provides enhanced application versatility
  • 9.3 sq. inch (3-13/16 x 2-7/16) wide viewing area
  • Replaceable CR2450 batteries ensure increased battery life
  • Welding helmet is hard hat and cheater lens compatible and provides enhanced outdoor performance
  • Welding Helmets Control Type: Analog
  • Welding Helmets Cartridge Size: 4-1/2" x 5-1/4"
  • Welding Helmets Cut Mode: Yes
  • Welding Helmets Light to Dark Switch Time: 1/25,000 s
  • Welding Helmets Magnifying Lens Holder: Yes
  • Welding Helmets Number of Sensors: 4
  • Welding Helmets Quick Adjust Ratchet: Yes
  • Welding Helmets TIG Rating: DC ≥ 2 Amp; AC ≥ 2 Amp

Included:
  • (1)Welding Helmet
  • (1) Helmet Bag
  • (1) Bandana
  • (5) KP2898-1 Outside Cover Lenses
  • (2) KP3044-1 Inside Cover Lenses
  • (1) Decal Sheet


PRICE
$599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20.5 lbs
Viewing Area3-13/16 x 2-7/16

Product Details

TypeWelding Helmet
ColorBlack
SeriesViking™ 2450
Light StateVariable 5-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors4
MaterialThermoplastic
Welding Helmet TypeAuto-Darkening
Lens Shade5 to 13
DescriptionBlack Welding Helmet
Package Quantity1
Shade RangeW5 to W13
Manufacturers Part NumberK3028-4
Head GearX6
SuspensionRatchet
Adjustable Shade Range5 to 13
TIG CapabilitiesDC/AC: Greater & Equals to 2 Amp
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsANSI Z87.1