Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173158

MPN #: K3540-3

Lincoln Electric® Viking™ 3250 Welding Helmet, 5 - 13, Black

Product Description
Viking™ 3250 FGS™ series welding helmets with 4c technology have an integrated clear grind shield with anti-fog coating for increased safety and productivity.

The Single Helmet Solution
In any fabrication environment, productivity, safety and optic clarity are important. The Viking™ 3250D FGS™ from Lincoln Electric provides enhancements to each of these elements when compared to a standard welding helmet.

Maximizing Field of View
The integrated clear grind shield and shade 5 side windows increase field of view in both the open and closed positions.

Productivity:
  • The integration of a clear grind shield shortens the amount of time needed to begin grinding operations and eliminates the need for a separate face shield
  • The expanded field of vision in both positions can reduce setup, inspection and weld time.

    Safety:
  • The expanded field of vision in both the open and closed positions makes material inspection, grinding and general movements less hazardous
  • The ANSI Z87.1 compliant grind shield can protect operators from various impact hazards

    Industry Leading Optics:
    • 4C Lens Technology - Broadens the color range & hues which can be seen in both light and dark states. This eliminates imperfections and color saturation to create the clearest view of the base material, arc & puddle
    • Perfect 1/1/1/1 Optical Clarity - This rating is determined by measuring blurriness, distortion, shade consistency and angle uniformity of the auto-darkening welding lens
    • Largest Viewing Area for Product Type - The 12.5 square inch auto-darkening viewing area provides a widescreen view which increases versatility and operator control
    • Digital Controls

    Features:
    • Integrated clear grind shield with anti-fog coating
    • Exclusive 4C Lens Technology reduces color saturation, improves clarity and reduces eye strain
    • Perfect Optical Clarity eliminates bluriness and distortion while maintaining an even shade
    • Shade 5 side windows notably increase peripheral vision
    • Extra large auto darkening display offers a wide screen view
    • Welding Helmets Compliance: ANSI Z87.1
    • Welding Helmets ADF Viewing Area: 2-15/16" x 4-1/4" (75 mm x 108 mm)
    • Welding Helmets Control Type: Digital
    • Welding Helmets Headgear Type: Pivot
    • Welding Helmets Weight: 1.75
    • Welding Helmets Cut Mode: Yes
    • Welding Helmets Flip Up Lens: Yes
    • Welding Helmets Light to Dark Switch Time: 1/25,000 Sec
    • Welding Helmets Magnifying Lens Holder Yes
    • Welding Helmets Number of Sensors: 4
    • Welding Helmets Quick Adjust Ratchet: Yes
    • Welding Helmets TIG Rating: 2 Amps
    • Warranty: 3 Years

    Included:
    • (1) Welding Helmet
    • (1) Helmet Bag
    • (1) Bandana
    • (5) KP3700-1 Outside Cover Lenses
    • (2) KP3701-1 Inside Cover Lenses
    • (1) Decal Sheet


  • PRICE
    $999.00

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight2 lbs
    Viewing Area2-15/16 x 4-1/2

    Product Details

    TypeWelding Helmet
    ColorBlack
    SeriesViking 3250D FGS™
    Light StateVariable 5-13
    Grind ModeYes
    Lens Speed1/25000 Second Switching Speed
    Number of Arc Sensors4
    MaterialThermoplastic
    Welding Helmet TypeAuto-Darkening
    Lens Shade5 to 13
    DescriptionWelding Helmet
    Package Quantity1
    Shade RangeW5 to W13
    Manufacturers Part NumberK3540-3
    SuspensionRatchet
    Adjustable Shade Range5 to 13
    TIG Capabilities2 Amp
    Lens QualityDIN Rating 1/1/1/1
    BrandLincoln Electric

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsANSI Z87.1