CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb.
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl coated, color-coded cast iron dumbbells are ideal for upper body exercises, or for physical therapy, weight training, and toning workouts. Vinyl coating gives weight a comfortable feel. Coated weight does not scratch flow. Each dumbbell is clearly marked in pounds and kilograms. Available individually, as pairs and in sets with or without a storage rack. 3 lb. - Green.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Material | Cast Iron |
| Package Quantity | 1 |
| Description | Dumbbell |
| Color | Green |
| Manufacturers Part Number | 10-0552-1 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |