Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB917586

MPN #: WSA-225-KIT1-HS

WASP AMS Kit #1 for 3 Channel, WSA-225-KIT1-HS

Product Description
The WASP® (Walkway Access for Special Purposes) AMS® (Advanced Modular System) is the next generation in special access ramps for cable protector systems. Yellow Jacket, Inc. introduced the first ADA compatible access ramps for cable protectors with the WASP Dropover. With the WASP AMS Yellow Jacket once again sets the standards in cable protection systems. The innovative WASP AMS provides BarrierFree AMS™ access for all users, expandability to form extra wide ramps and a highly stable system through its use of proprietary Hipersnap® locking devices.

WASP AMS's are compatible with Yellow Jacket® Classic, Bumble Bee®, Yellow Jacket® AMS® and other cable protectors that use a dog bone connector.

Features:

  • Easy Access for Wheelchairs, Carts and Forklifts
  • Fully ADA Compatible
  • BarrierFree AMS™ Access
  • Expandable, Extremely Stable Ramp System
  • Highly Visible, Well Market Ramps
  • Compatible with Broad Range of Cable Protector Systems
  • Extremely Durable


KIT 1-includes: 2 Ramps, 4 Blue Side Ramps, 2 AMS Center Sections

PRICE
$1,849.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71-1/4 in
Width77-7/8 in
Height3 in

Product Details

TypeADA Cable Protector System
Number of Channels3
Capacity14,210 lbs/Tire
MaterialUrethane
Package Quantity1
Description3 Channel - 2 Ramps, 4 Blue Side Ramps, 2 AMS Center Sections
ColorYellow
Manufacturers Part NumberWSA-225-KIT1-HS
BrandCheckers Industrial Products