Vinyl Pouch W/Hanging Hole, Top Loading 3"W X 5"H - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip vinyl pouches are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! These 3" x 5" clear vinyl pouches have a top opening for displaying signs or tags. They contain a hole at top and can be attached with an Econo-Tie or Beaded Chain.
PRICE
$53.00 Sold in packages of 100 / $0.53 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
Product Details
| Type | Hanging Vinyl Pouch |
| Material | Vinyl |
| Package Quantity | 100 |
| Description | Vinyl Pouch W/Hanging Hole |
| Color | Clear |
| Manufacturers Part Number | 106 |
| Brand | Clip Strip Corp. |