Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097264

MPN #: 7100214257

3M™ DBI-SALA® 1500122 Small Parts Pouch - Vinyl Yellow

Product Description
3M™ DBI-SALA® 1500122 Small Parts Pouch - Vinyl Yellow1500122

Designed with drop prevention in mind, our patented Small Parts Pouch guards against accidental drops the moment something is put inside. With an innovative self-closure system that traps objects inside, the Small Parts Pouch makes it nearly impossible for objects to fall out once placed in the bag, while making it easy for retrieval by the user since no opening or closing is necessary.
  • Small parts pouch is ideal for nuts, bolts, screws, nails and can be used from a belt or harness
  • Innovative self-closure system traps objects inside, making it nearly impossible for them to fall out
  • Easy to retrieve objects since no opening or closing is necessary
  • Easy to decontaminate and clean vinyl construction
  • Meets ANSI / ISEA 121-2018
PRICE
$96.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/16 in
Width9 in
Height2-15/16 in
Weight0.5 lbs

Product Details

StyleSmall Parts Pouch
TypeFall Protection For Tools
MaterialVinyl
Package Quantity1
DescriptionSmall Parts Pouch - Vinyl Yellow
ColorYellow
Manufacturers Part Number7100214257
Brand3M DBI-SALA