Vinyl Pouch With Side Opening & Magnetic Strip 3-1/2"H X 5"L - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip vinyl pouches are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! These vinyl pouches contain a side opening for holding signs or tags measuuring up to 3-1/2"H x 5"L. Equiped with a magnetic strip for for adhering to all metal items. .
PRICE
$146.00 Sold in packages of 100 / $1.46 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3-1/2 in |
Product Details
| Material | Vinyl |
| Package Quantity | 100 |
| Description | Pouch-Vinyl W/ Magnetic Strip |
| Color | Clear |
| Manufacturers Part Number | 471 |
| Brand | Clip Strip Corp. |