All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility incidental contact won't harm vinyl, plastic, metal, or rubber.
PURELL® Hand Sanitizing Wipes, 6x8, Fresh Citrus Scent, White, 1,200/Refill Pouch, 2 Refills/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 14 in |
| Height | 11-4/9 in |
Product Details
| Type | Wipes |
| Scent | Fragrance Free |
| Package Quantity | 2 |
| Description | Sanitizing Wipes |
| Color | White |
| Manufacturers Part Number | 9118-02 |
| For Use With | 9115-DS1C |
| Brand | Purell |
Compliance & Certifications
| Certifications | NSF E3 Certified |